Grounding Busbar, w/Brackets, CC, 48" x 4" x 0.25"

Item #: 0356598

Cat #: EGBB14448CC

UPC: 782856516477

$ 1296.69 EA
Company wide:
0 in stock
Documents & Guides
CAD EGBB14448CC BAR GRD BUS 1

Overview

CAD EGBB14448CC BAR GRD BUS 1

Common earthing point for multiple electrical panels and devices.

Also known as: 782856516477, EGBB14448CC, CADEGBB14448CC

Features & Benefits

  • Provides a convenient, single-point grounding and bonding location
  • Conductors are welded to the bar using a nVent ERICO Cadweld exothermic connection or are mechanically fastened by using lugs
  • Custom bars can be designed and manufactured to customer specifications

Specifications

Material: Copper
Width: 4 in
Length: 48 in
Product Thickness: 0.250 in
Material: Copper
Length: 48 in
Width: 4 in
Product Thickness: 0.250 in