ARIA 2016 ALUMINUM

Item #: 0356592

Cat #: ABP2016A

UPC: 635394000123

$ 114.72 EA
Company wide:
0 in stock
ENG ABP2016A ARIA 2016 ALUMINUM

Overview

ENG ABP2016A ARIA 2016 ALUMINUM

ARIA Mounting Plates provide a convenient way to install controls and instruments in enclosure body while providing access and security. Adjustable Depth bracket kit, ABP-DA is available for mounting plate at different depths.

Also known as: 635394000123, ABP2016A, HOFABP2016A

Features & Benefits

  • For use with ARIA Enclosures
  • Mounting plates available in three different materials

Specifications

Height: 17.720 in
Width: 13.780 in
Depth: 0.080 in
Material: Aluminum
Finish: Mill
Height: 17.720 in
Depth: 0.080 in
Finish: Mill
Width: 13.780 in
Material: Aluminum