Grounding Busbar, w/Brackets, CC, 20" x 4" x 0.25"

Item #: 0356589

Cat #: EGBB14420CC

UPC: 782856597674

$ 985.42 EA
Company wide:
0 in stock
Documents & Guides
CAD EGBB14420CC GRD BAR C1100

Overview

CAD EGBB14420CC GRD BAR C1100

Common earthing point for multiple electrical panels and devices.

Also known as: 782856597674, EGBB14420CC, CADEGBB14420CC

Features & Benefits

  • Provides a convenient, single-point grounding and bonding location
  • Conductors are welded to the bar using a nVent ERICO Cadweld exothermic connection or are mechanically fastened by using lugs
  • Custom bars can be designed and manufactured to customer specifications

Specifications

Length: 20 in
Material: Copper
Width: 4 in
Product Thickness: 0.250 in
Length: 20 in
Width: 4 in
Material: Copper
Product Thickness: 0.250 in