Grounding Busbar, w/Brackets, CC, 12" x 4" x 0.25"

Item #: 0356585

Cat #: EGBB14412CC

UPC: 782856677055

$ 614.83 EA
Company wide:
0 in stock
Documents & Guides
CAD EGBB14412CC BAR GRD BUS 1

Overview

CAD EGBB14412CC BAR GRD BUS 1

Common earthing point for multiple electrical panels and devices.

Also known as: 782856677055, EGBB14412CC, CADEGBB14412CC

Features & Benefits

  • Provides a convenient, single-point grounding and bonding location
  • Conductors are welded to the bar using a nVent ERICO Cadweld exothermic connection or are mechanically fastened by using lugs
  • Custom bars can be designed and manufactured to customer specifications

Specifications

Length: 12 in
Material: Copper
Width: 4 in
Product Thickness: 0.250 in
Length: 12 in
Width: 4 in
Material: Copper
Product Thickness: 0.250 in