Grounding Busbar, w/Brackets, HH, 9" x 2" x 0.25", Tinned

Item #: 0356571

Cat #: EGBB14209HHT

UPC: 782856596165

$ 400.04 EA
Company wide:
0 in stock
Documents & Guides
CAD EGBB14209HHT BAR ASSY GRD

Overview

CAD EGBB14209HHT BAR ASSY GRD

Common earthing point for multiple electrical panels and devices.

Also known as: 782856596165, EGBB14209HHT, CADEGBB14209HHT

Features & Benefits

  • Provides a convenient, single-point grounding and bonding location
  • Conductors are welded to the bar using a nVent ERICO Cadweld exothermic connection or are mechanically fastened by using lugs
  • Custom bars can be designed and manufactured to customer specifications

Specifications

Width: 2 in
Material: Copper
Length: 9 in
Finish: Tin Plated
Product Thickness: 0.250 in
Width: 2 in
Length: 9 in
Product Thickness: 0.250 in
Material: Copper
Finish: Tin Plated