Grounding Busbar, w/Insulators and Brackets, EE, 20" x 8" x 0.375"

Item #: 0356564

Cat #: EGBA38820EE

UPC: 782856629368

Company wide:
0 in stock
Documents & Guides
CAD EGBA38820EE BAR GRD BUS 3

Overview

CAD EGBA38820EE BAR GRD BUS 3

Common earthing point for multiple electrical panels and devices.

Also known as: 782856629368, EGBA38820EE, CADEGBA38820EE

Features & Benefits

  • Provides a convenient, single-point grounding and bonding location
  • Conductors are welded to the bar using a nVent ERICO Cadweld exothermic connection or are mechanically fastened by using lugs
  • Custom bars can be designed and manufactured to customer specifications

Specifications

Length: 20 in
Material: Copper
Product Thickness: 0.375 in
Length: 20 in
Product Thickness: 0.375 in
Material: Copper