HAZ LOC STROBE WARNING LIGHT 12-24V AMB

Item #: 0356554

Cat #: 225XST-012-024A

UPC: 782979390404

$ 775.76 EA
Company wide:
0 in stock
Electraray Hazardous Location Strobe Warning Light 12-24VDC Amber - 12-24VDC, 24VDC, 120VAC and 240VAC. Six dome colors: Amber, Blue, Clear, Green, Magenta and Red. 10,000 hour, high-intensity strobe tube. 1/2-inch NPT pipe mount. Indoor/outdoor use. Type 4X, IP66, IP69K enclosure (Dome up orientation). UL and cUL Listed for Class I, Division 2, Groups A, B, C and D - Class II, Division 2, Groups F and G - Class III. CSA Certified.

Overview

Electraray Hazardous Location Strobe Warning Light 12-24VDC Amber - 12-24VDC, 24VDC, 120VAC and 240VAC. Six dome colors: Amber, Blue, Clear, Green, Magenta and Red. 10,000 hour, high-intensity strobe tube. 1/2-inch NPT pipe mount. Indoor/outdoor use. Type 4X, IP66, IP69K enclosure (Dome up orientation). UL and cUL Listed for Class I, Division 2, Groups A, B, C and D - Class II, Division 2, Groups F and G - Class III. CSA Certified.
Also known as: 782979390404, 225XST-012-024A, FED225XST012024A

Specifications

Color: Amber
Volts AC: 12, 24
Material: Zinc
Amps: 0.700, 1.700
Color: Amber
Material: Zinc
Volts AC: 12, 24
Amps: 0.700, 1.700