Grounding Busbar, w/Insulators and Brackets, NN, 24" x 4" x 0.375"

Item #: 0356549

Cat #: EGBA38424NN

UPC: 782856660316

Company wide:
0 in stock
Documents & Guides
CAD EGBA38424NN BAR GRD BUS 3

Overview

CAD EGBA38424NN BAR GRD BUS 3

Common earthing point for multiple electrical panels and devices.

Also known as: 782856660316, EGBA38424NN, CADEGBA38424NN

Features & Benefits

  • Provides a convenient, single-point grounding and bonding location
  • Conductors are welded to the bar using a nVent ERICO Cadweld exothermic connection or are mechanically fastened by using lugs
  • Custom bars can be designed and manufactured to customer specifications

Specifications

Material: Copper
Width: 4 in
Length: 24 in
Product Thickness: 0.375 in
Material: Copper
Length: 24 in
Width: 4 in
Product Thickness: 0.375 in