Grounding Busbar, w/Insulators and Brackets, BB, 18" x 4" x 0.375"

Item #: 0356537

Cat #: EGBA38418BB

UPC: 782856711247

$ 985.42 EA
Company wide:
0 in stock
Documents & Guides
CAD EGBA38418BB BAR GRD BUS 3

Overview

CAD EGBA38418BB BAR GRD BUS 3

Common earthing point for multiple electrical panels and devices.

Also known as: 782856711247, EGBA38418BB, CADEGBA38418BB

Features & Benefits

  • Provides a convenient, single-point grounding and bonding location
  • Conductors are welded to the bar using a nVent ERICO Cadweld exothermic connection or are mechanically fastened by using lugs
  • Custom bars can be designed and manufactured to customer specifications

Specifications

Material: Copper
Width: 4 in
Length: 18 in
Product Thickness: 0.375 in
Material: Copper
Length: 18 in
Width: 4 in
Product Thickness: 0.375 in