Panel, 5.16" x 2.56", Steel

Item #: 0356522

Cat #: Q168PD

UPC: 783510139292

$ 13.53 EA
Company wide:
0 in stock
Documents & Guides
Panel, Qline D, Size/Dims: 5.16 Inch x 2.56 Inch, Material/Finish: Steel/Zinc

Overview

Panel, Qline D, Size/Dims: 5.16 Inch x 2.56 Inch, Material/Finish: Steel/Zinc
Also known as: 783510139292, Q168PD, HOFQ168PD

Specifications

Material: Steel
Material: Steel