Grounding Busbar, w/Insulators and Brackets, MM, 24" x 8" x 0.25"

Item #: 0356489

Cat #: EGBA14824MM

UPC: 782856619321

$ 1869.72 EA
Company wide:
0 in stock
Documents & Guides
CAD EGBA14824MM BAR ASSY GRD

Overview

CAD EGBA14824MM BAR ASSY GRD

Common earthing point for multiple electrical panels and devices.

Also known as: 782856619321, EGBA14824MM, CADEGBA14824MM

Features & Benefits

  • Provides a convenient, single-point grounding and bonding location
  • Conductors are welded to the bar using a nVent ERICO Cadweld exothermic connection or are mechanically fastened by using lugs
  • Custom bars can be designed and manufactured to customer specifications

Specifications

Material: Copper
Length: 24 in
Product Thickness: 0.250 in
Material: Copper
Product Thickness: 0.250 in
Length: 24 in