Grounding Busbar, w/Insulators and Brackets, RR, 18" x 6" x 0.25", Tinned

Item #: 0356447

Cat #: EGBA14618RRT

UPC: 782856788232

$ 1325.87 EA
Company wide:
0 in stock
Documents & Guides
CAD EGBA14618RRT BAR GRD BUS

Overview

CAD EGBA14618RRT BAR GRD BUS

Common earthing point for multiple electrical panels and devices.

Also known as: 782856788232, EGBA14618RRT, CADEGBA14618RRT

Features & Benefits

  • Provides a convenient, single-point grounding and bonding location
  • Conductors are welded to the bar using a nVent ERICO Cadweld exothermic connection or are mechanically fastened by using lugs
  • Custom bars can be designed and manufactured to customer specifications

Specifications

Material: Copper
Length: 18 in
Width: 6 in
Finish: Tin Plated
Product Thickness: 0.250 in
Material: Copper
Width: 6 in
Product Thickness: 0.250 in
Length: 18 in
Finish: Tin Plated