Grounding Busbar, w/Insulators and Brackets, CC, 18" x 6" x 0.25"

Item #: 0356441

Cat #: EGBA14618CC

UPC: 782856623687

$ 1212.82 EA
Company wide:
0 in stock
Documents & Guides
CAD EGBA14618CC BAR GRD BUS 1

Overview

CAD EGBA14618CC BAR GRD BUS 1

Common earthing point for multiple electrical panels and devices.

Also known as: 782856623687, EGBA14618CC, CADEGBA14618CC

Features & Benefits

  • Provides a convenient, single-point grounding and bonding location
  • Conductors are welded to the bar using a nVent ERICO Cadweld exothermic connection or are mechanically fastened by using lugs
  • Custom bars can be designed and manufactured to customer specifications

Specifications

Material: Copper
Length: 18 in
Width: 6 in
Product Thickness: 0.250 in
Material: Copper
Width: 6 in
Length: 18 in
Product Thickness: 0.250 in