Grounding Busbar, w/Insulators and Brackets, BF, 12" x 6" x 0.25"

Item #: 0356430

Cat #: EGBA14612BF

UPC: 782856680130

$ 878.85 EA
Company wide:
0 in stock
Documents & Guides
CAD EGBA14612BF BAR GRD BUS 1

Overview

CAD EGBA14612BF BAR GRD BUS 1

Common earthing point for multiple electrical panels and devices.

Also known as: 782856680130, EGBA14612BF, CADEGBA14612BF

Features & Benefits

  • Provides a convenient, single-point grounding and bonding location
  • Conductors are welded to the bar using a nVent ERICO Cadweld exothermic connection or are mechanically fastened by using lugs
  • Custom bars can be designed and manufactured to customer specifications

Specifications

Length: 12 in
Material: Copper
Width: 6 in
Product Thickness: 0.250 in
Length: 12 in
Width: 6 in
Material: Copper
Product Thickness: 0.250 in