Grounding Busbar, w/Insulators and Brackets, RR, 9" x 6" x 0.25"

Item #: 0356427

Cat #: EGBA14609RR

UPC: 782856790341

Company wide:
0 in stock
Documents & Guides
CAD EGBA14609RR BAR GRD BUS 1

Overview

CAD EGBA14609RR BAR GRD BUS 1

Common earthing point for multiple electrical panels and devices.

Also known as: 782856790341, EGBA14609RR, CADEGBA14609RR

Features & Benefits

  • Provides a convenient, single-point grounding and bonding location
  • Conductors are welded to the bar using a nVent ERICO Cadweld exothermic connection or are mechanically fastened by using lugs
  • Custom bars can be designed and manufactured to customer specifications

Specifications

Material: Copper
Width: 6 in
Length: 9 in
Product Thickness: 0.250 in
Material: Copper
Length: 9 in
Width: 6 in
Product Thickness: 0.250 in