Grounding Busbar, w/Insulators and Brackets, CC, 42" x 4" x 0.25"

Item #: 0356371

Cat #: EGBA14442CC

UPC: 782856681618

$ 2059.25 EA
Company wide:
0 in stock
Documents & Guides
CAD EGBA14442CC BAR GRD BUS 1

Overview

CAD EGBA14442CC BAR GRD BUS 1

Common earthing point for multiple electrical panels and devices.

Also known as: 782856681618, EGBA14442CC, CADEGBA14442CC

Features & Benefits

  • Provides a convenient, single-point grounding and bonding location
  • Conductors are welded to the bar using a nVent ERICO Cadweld exothermic connection or are mechanically fastened by using lugs
  • Custom bars can be designed and manufactured to customer specifications

Specifications

Length: 42 in
Material: Copper
Width: 4 in
Product Thickness: 0.250 in
Length: 42 in
Width: 4 in
Material: Copper
Product Thickness: 0.250 in