Grounding Busbar, w/Insulators and Brackets, JJ, 24" x 4" x 0.25"

Item #: 0356320

Cat #: EGBA14424JJ

UPC: 782856583547

$ 1147.39 EA
Company wide:
0 in stock
Documents & Guides
CAD EGBA14424JJ BAR ASSY GRD

Overview

CAD EGBA14424JJ BAR ASSY GRD

Common earthing point for multiple electrical panels and devices.

Also known as: 782856583547, EGBA14424JJ, CADEGBA14424JJ

Features & Benefits

  • Provides a convenient, single-point grounding and bonding location
  • Conductors are welded to the bar using a nVent ERICO Cadweld exothermic connection or are mechanically fastened by using lugs
  • Custom bars can be designed and manufactured to customer specifications

Specifications

Material: Copper
Width: 4 in
Length: 24 in
Product Thickness: 0.250 in
Material: Copper
Length: 24 in
Width: 4 in
Product Thickness: 0.250 in