
Grounding Busbar, w/Insulators and Brackets, BB, 24" x 4" x 0.25", Tinned
Item #: 0356306
Cat #: EGBA14424BBT
UPC: 782856573647
$ 1342.68 EA
Company wide:
0
in stock
Documents & Guides
CAD EGBA14424BBT BUS ASSY GRD
Overview
CAD EGBA14424BBT BUS ASSY GRD
Common earthing point for multiple electrical panels and devices.
Also known as: 782856573647, EGBA14424BBT, CADEGBA14424BBT
Features & Benefits
- Provides a convenient, single-point grounding and bonding location
- Conductors are welded to the bar using a nVent ERICO Cadweld exothermic connection or are mechanically fastened by using lugs
- Custom bars can be designed and manufactured to customer specifications
Specifications
| Material: | Copper |
| Width: | 4 in |
| Length: | 24 in |
| Finish: | Tin Plated |
| Product Thickness: | 0.250 in |
| Material: | Copper |
| Length: | 24 in |
| Product Thickness: | 0.250 in |
| Width: | 4 in |
| Finish: | Tin Plated |