Grounding Busbar, w/Insulators and Brackets, BD, 22" x 4" x 0.25"

Item #: 0356301

Cat #: EGBA14422BD

UPC: 782856699408

$ 1094.89 EA
Company wide:
0 in stock
Documents & Guides
CAD EGBA14422BD BAR ASSY GRD

Overview

CAD EGBA14422BD BAR ASSY GRD

Common earthing point for multiple electrical panels and devices.

Also known as: 782856699408, EGBA14422BD, CADEGBA14422BD

Features & Benefits

  • Provides a convenient, single-point grounding and bonding location
  • Conductors are welded to the bar using a nVent ERICO Cadweld exothermic connection or are mechanically fastened by using lugs
  • Custom bars can be designed and manufactured to customer specifications

Specifications

Material: Copper
Length: 22 in
Width: 4 in
Product Thickness: 0.250 in
Material: Copper
Width: 4 in
Length: 22 in
Product Thickness: 0.250 in