
Grounding Busbar, w/Insulators and Brackets, RR, 20" x 4" x 0.25"
Item #: 0356297
Cat #: EGBA14420RR
UPC: 782856605935
$ 735.07 EA
Company wide:
0
in stock
Documents & Guides
CAD EGBA14420RR GRD BAR ASSY
Overview
CAD EGBA14420RR GRD BAR ASSY
Common earthing point for multiple electrical panels and devices.
Also known as: 782856605935, EGBA14420RR, CADEGBA14420RR
Features & Benefits
- Provides a convenient, single-point grounding and bonding location
- Conductors are welded to the bar using a nVent ERICO Cadweld exothermic connection or are mechanically fastened by using lugs
- Custom bars can be designed and manufactured to customer specifications
Specifications
| Length: | 20 in |
| Material: | Copper |
| Width: | 4 in |
| Product Thickness: | 0.250 in |
| Length: | 20 in |
| Width: | 4 in |
| Material: | Copper |
| Product Thickness: | 0.250 in |