Iec Full Voltage Reversing Starter

Item #: 0356295

Cat #: AE56FNT0BC

UPC: 782113527079

$ 2734.33 EA
Company wide:
0 in stock
Documents & Guides
Iec Full Voltage Reversing Starter, Freedom, 3-phase Magnetic, Size F, Interchangeable Heater Overload Relay, 240 Vac/ 60 Hz - 220 Vac/ 50 Hz Coil, 1no-1nc Topmounted Auxiliary Contact

Overview

Iec Full Voltage Reversing Starter, Freedom, 3-phase Magnetic, Size F, Interchangeable Heater Overload Relay, 240 Vac/ 60 Hz - 220 Vac/ 50 Hz Coil, 1no-1nc Topmounted Auxiliary Contact
Also known as: 782113527079, AE56FNT0BC, CUTAE56FNT0BC

Specifications

Family / Style: Freedom
Type: Starter
Family / Style: Freedom
Type: Starter