Multi-Tap Connector, 6-Port, Black, Insulated, 14 - 1/0 AWG, 1-Sided

Item #: 0356290

Cat #: IPL1/0-6

UPC: 662381911049

$ 107.33 EA
Company wide:
4 in stock
Documents & Guides
Insulated Multi-Cable Connector Block, Wire Entry One Side, 600V, Number of Ports: 6, Wire Range: 14 AWG - 1/0 AWG, UV Rated, Abrasion and Chemical Resistant. Dual Rated for use with Copper and/or Aluminum Conductors.

Overview

Insulated Multi-Cable Connector Block, Wire Entry One Side, 600V, Number of Ports: 6, Wire Range: 14 AWG - 1/0 AWG, UV Rated, Abrasion and Chemical Resistant. Dual Rated for use with Copper and/or Aluminum Conductors.
Also known as: 662381911049, IPL1/0-6, NSIIPL106

Specifications

Material: Plastisol
Color: Black
Wire/Cable Openings: 6
Material: Plastisol
Wire/Cable Openings: 6
Color: Black