
Grounding Busbar, w/Insulators and Brackets, LL, 20" x 4" x 0.25", Tinned
Item #: 0356289
Cat #: EGBA14420LLT
UPC: 782856607762
$ 1131.14 EA
Company wide:
0
in stock
Documents & Guides
CAD EGBA14420LLT GRD BAR ASSY
Overview
CAD EGBA14420LLT GRD BAR ASSY
Common earthing point for multiple electrical panels and devices.
Also known as: 782856607762, EGBA14420LLT, CADEGBA14420LLT
Features & Benefits
- Provides a convenient, single-point grounding and bonding location
- Conductors are welded to the bar using a nVent ERICO Cadweld exothermic connection or are mechanically fastened by using lugs
- Custom bars can be designed and manufactured to customer specifications
Specifications
| Length: | 20 in |
| Material: | Copper |
| Width: | 4 in |
| Finish: | Tin Plated |
| Product Thickness: | 0.250 in |
| Length: | 20 in |
| Width: | 4 in |
| Product Thickness: | 0.250 in |
| Material: | Copper |
| Finish: | Tin Plated |