Corrugated HDPE Innerduct, 1", 5000' Reel

Item #: 0356276

Cat #: A5D2S1JNNB5000

UPC: 034481178705

$ 1.39 FT
Company wide:
570 in stock
Documents & Guides
1" Diameter, Corrugated HDPE (High Density Polythylene) Innerduct, Orange. Includes: Pull String, MUST GO IN CONDUIT **This item can not be cut or respooled without a special machine.**

Overview

1" Diameter, Corrugated HDPE (High Density Polythylene) Innerduct, Orange. Includes: Pull String, MUST GO IN CONDUIT **This item can not be cut or respooled without a special machine.**

Corrugated HDPE is manufactured from High Density Polyethylene (HDPE) and is intended for innerduct applications. It’s ideal for pulls under 1000 ft. and is designed to reduce surface contact when pulling cable. And because this product is lightweight and offers maximum flexibility, installation in small or restricted locations is made easier. HDPE corrugated duct is available in sizes 1" through 2" and is offered in a variety of colors. Custom options are also available to satisfy the requirements of most installations

Also known as: 034481178705, A5D2S1JNNB5000, CARA5D2S1JNNB5000, MPLS, Flex Duct, Noodle Duct, 28027, Plastic conduit

Specifications

Diameter: 1 in
Color: Orange
Length: Cut to Length, 5000 ft
Diameter: 1 in
Length: Cut to Length, 5000 ft
Color: Orange