Grounding Busbar, w/Insulators and Brackets, BB, 18" x 4" x 0.25", 19' Pigtail, #2 Solid

Item #: 0356258

Cat #: EGBA14418BB1TQ

UPC: 782856598091

$ 1623.26 EA
Company wide:
0 in stock
Documents & Guides
CAD EGBA14418BB1TQ GRD BAR AS

Overview

CAD EGBA14418BB1TQ GRD BAR AS

Common earthing point for multiple electrical panels and devices.

Also known as: 782856598091, EGBA14418BB1TQ, CADEGBA14418BB1TQ

Features & Benefits

  • Provides a convenient, single-point grounding and bonding location
  • Conductors are welded to the bar using a nVent ERICO Cadweld exothermic connection or are mechanically fastened by using lugs
  • Custom bars can be designed and manufactured to customer specifications

Specifications

Material: Copper
Width: 4 in
Allowable Gauge Range: 2
Material: Copper
Allowable Gauge Range: 2
Width: 4 in