Ceiling Adapter, Use With 2 x 2 FT Recessed Troffer, White/Black

Item #: 0356256

Cat #: DGA22

UPC: 784231093818

$ 98.34 EA
Company wide:
14 in stock
Documents & Guides
Dry Wall Grid Adapter For 2ftx2ft Troffer And Parabolic

Overview

Dry Wall Grid Adapter For 2ftx2ft Troffer And Parabolic

The Lithonia Lighting LITDGA22 is a dry wall grid adapter for 2X2 FT lighting troffers.

Also known as: 784231093818, DGA22, LITDGA22

Specifications

Length: 2 ft
Width: 2 ft
Light Technology: Fluorescent
Mounting: Ceiling
Length: 2 ft
Light Technology: Fluorescent
Width: 2 ft
Mounting: Ceiling