Grounding Busbar, w/Insulators and Brackets, CC, 16" x 4" x 0.25"

Item #: 0356240

Cat #: EGBA14416CC

UPC: 782856463115

$ 475.63 EA
Company wide:
0 in stock
Documents & Guides
CAD EGBA14416CC PATTERN "CC" 4"X16" BUS BAR

Overview

CAD EGBA14416CC PATTERN "CC" 4"X16" BUS BAR

Common earthing point for multiple electrical panels and devices.

Also known as: 782856463115, EGBA14416CC, CADEGBA14416CC

Features & Benefits

  • Provides a convenient, single-point grounding and bonding location
  • Conductors are welded to the bar using a nVent ERICO Cadweld exothermic connection or are mechanically fastened by using lugs
  • Custom bars can be designed and manufactured to customer specifications

Specifications

Material: Copper
Width: 4 in
Length: 16 in
Material: Copper
Length: 16 in
Width: 4 in