Grounding Busbar, w/Insulators and Brackets, LL, 14" x 4" x 0.25"

Item #: 0356207

Cat #: EGBA14414LL

UPC: 782856574804

$ 699.82 EA
Company wide:
0 in stock
Documents & Guides
CAD EGBA14414LL BAR ASSY GRD

Overview

CAD EGBA14414LL BAR ASSY GRD

Common earthing point for multiple electrical panels and devices.

Also known as: 782856574804, EGBA14414LL, CADEGBA14414LL

Features & Benefits

  • Provides a convenient, single-point grounding and bonding location
  • Conductors are welded to the bar using a nVent ERICO Cadweld exothermic connection or are mechanically fastened by using lugs
  • Custom bars can be designed and manufactured to customer specifications

Specifications

Material: Copper
Width: 4 in
Length: 14 in
Product Thickness: 0.250 in
Material: Copper
Length: 14 in
Width: 4 in
Product Thickness: 0.250 in