GRD BAR ASSY,1/4INX4INX14IN,C11000 CU,BB PATTERN

Item #: 0356198

Cat #: EGBA14414BB

UPC: 782856474784

$ 724.33 EA
Company wide:
0 in stock
Documents & Guides
CAD EGBA14414BB GRD BAR ASSY

Overview

CAD EGBA14414BB GRD BAR ASSY

Proper bonding is essential to create an equipotential plane between service grounds and equipment during fault and transient conditions. This equipotential plane provides a near-zero voltage differential, and serves to protect people and equipment during these events. The grounding busbar is the most popular bonding product in use today.

Also known as: 782856474784, EGBA14414BB, CADEGBA14414BB

Features & Benefits

  • Provides a convenient, single-point grounding and bonding location
  • Conductors are welded to the bar using a nVent ERICO Cadweld exothermic connection or are mechanically fastened by using lugs
  • Custom bars can be designed and manufactured to customer specifications

Specifications

Material: Copper
Width: 4 in
Product Thickness: 0.250 in
Material: Copper
Product Thickness: 0.250 in
Width: 4 in