Grounding Busbar, w/Insulators and Brackets, LL, 12" x 4" x 0.25", Tinned, 5' Pigtail, 2/0 Stranded

Item #: 0356182

Cat #: EGBA14412LLT2GE

UPC: 782856628347

$ 565.36 EA
Company wide:
0 in stock
Documents & Guides
CAD EGBA14412LLT2GE BAR GRD B

Overview

CAD EGBA14412LLT2GE BAR GRD B

Common earthing point for multiple electrical panels and devices.

Also known as: 782856628347, EGBA14412LLT2GE, CADEGBA14412LLT2GE

Features & Benefits

  • Provides a convenient, single-point grounding and bonding location
  • Conductors are welded to the bar using a nVent ERICO Cadweld exothermic connection or are mechanically fastened by using lugs
  • Custom bars can be designed and manufactured to customer specifications

Specifications

Material: Copper
Width: 4 in
Allowable Gauge Range: 2/0
Material: Copper
Allowable Gauge Range: 2/0
Width: 4 in