Breaker, Main Kit, 225A, 240/480V, with Terminals, FD Frame

Item #: 0356171

Cat #: BKFD225T

UPC: 786687009702

Company wide:
0 in stock
Documents & Guides
225 Amp Main Breaker Kit for PRL2A, Top Feed, Single or Three Phase, Breaker Type: FD, 25 kAIC, 480V AC, Wire Range: # 4 - 4/0.

Overview

225 Amp Main Breaker Kit for PRL2A, Top Feed, Single or Three Phase, Breaker Type: FD, 25 kAIC, 480V AC, Wire Range: # 4 - 4/0.
Also known as: 786687009702, BKFD225T, CUTBKFD225T, 225 MCB

Specifications

Type: Main Breaker
Phase: 3, 1
Mounting: Panel
Volts AC: 480, 277
Amps: 225
Type: Main Breaker
Mounting: Panel
Amps: 225
Phase: 3, 1
Volts AC: 480, 277