Breaker, Main, 125A, 240V, with Terminals, ED Frame, for PRL1A

Item #: 0356167

Cat #: BKFD125T

UPC: 786687009665

Company wide:
0 in stock
Documents & Guides
125 Amp Main Breaker Kit for PRL2A, Top Feed, Single or Three Phase, Breaker Type: FD, 25 kAIC, 480V AC, Wire Range: # 4 - 4/0.

Overview

125 Amp Main Breaker Kit for PRL2A, Top Feed, Single or Three Phase, Breaker Type: FD, 25 kAIC, 480V AC, Wire Range: # 4 - 4/0.
Also known as: 786687009665, BKFD125T, CUTBKFD125T

Specifications

Type: Main Breaker
Phase: 3, 1
Volts AC: 480, 277
Amps: 125
Type: Main Breaker
Volts AC: 480, 277
Phase: 3, 1
Amps: 125