Made in USA

MAIN OR SUBFEED BKR KIT 240V 1 OR 3PH 200A ED TOP MOUNTING

Item #: 0356162
Cat #: BKED200T
UPC:
Call for price
Company wide:
0 in stock
MAIN OR SUBFEED BKR KIT 240V 1 OR 3PH 200A ED TOP MOUNTING

Overview

MAIN OR SUBFEED BKR KIT 240V 1 OR 3PH 200A ED TOP MOUNTING
Also known as: BKED200T, CUTBKED200T, Main breaker kit

Specifications

Amps: 200
Phase: 3, 1
Amps: 200
Phase: 3, 1

Customer Reviews

No reviews for this product
(0)