
Breaker, Main, 125A, 240VAC, with Terminals, ED Frame, for PRL1A
Item #: 0356158
Cat #: BKED125T
UPC: 786687009542
Company wide:
0
in stock
Documents & Guides
125 Amp Main Breaker Kit for PRL1A, Top Feed, Single or Three Phase, Breaker Type: ED, 65 kAIC, 240V AC, Wire Range: # 4 - 4/0.
Overview
125 Amp Main Breaker Kit for PRL1A, Top Feed, Single or Three Phase, Breaker Type: ED, 65 kAIC, 240V AC, Wire Range: # 4 - 4/0.
Also known as: 786687009542, BKED125T, CUTBKED125T
Specifications
| Type: | Main Breaker |
| Phase: | 3, 1 |
| Amps: | 125 |
| Volts AC: | 120, 240, 208 |
| Interrupt Rating AC: | 65 kA |
| Type: | Main Breaker |
| Amps: | 125 |
| Interrupt Rating AC: | 65 kA |
| Phase: | 3, 1 |
| Volts AC: | 120, 240, 208 |