
Breaker, Main, 100A, 240V, with Terminals, ED Frame, for PRL1A
Item #: 0356155
Cat #: BKED100T
UPC: 786687009535
Company wide:
0
in stock
Documents & Guides
100 Amp Main Breaker Kit for PRL1A, Top Feed, Single or Three Phase, Breaker Type: ED, 65 kAIC, 240V AC, Wire Range: # 14 - 1/0.
Overview
100 Amp Main Breaker Kit for PRL1A, Top Feed, Single or Three Phase, Breaker Type: ED, 65 kAIC, 240V AC, Wire Range: # 14 - 1/0.
Also known as: 786687009535, BKED100T, CUTBKED100T
Specifications
| Type: | Main Breaker |
| Phase: | 3, 1 |
| Mounting: | Panel |
| Volts AC: | 120, 240, 208 |
| Amps: | 100 |
| Type: | Main Breaker |
| Mounting: | Panel |
| Amps: | 100 |
| Phase: | 3, 1 |
| Volts AC: | 120, 240, 208 |