Main/Through-Feed Lug Kit, 400A, Al/Cu, 2-500MCM

Item #: 0356154

Cat #: LUGKIT400

UPC: 786687009917

$ 341.19 EA
Company wide:
57 in stock
Main Lug Kit. 400 Amp Standard Mechanical Lug Assembly. For use with 3-Phase PRL1A and PRL2A Panelboards. Wire Range (2) #2–500 kcmil Al/Cu Includes: (2) Lug Assembly for A & C Phase, (1) Lug Assembly for B Phase, (1) Filler Cover, (1) Isolator for B Phase, (1) Isolator Cover, (9) 10-32 x 1-1/4" Screws, (6) Nylon Fasteners and (2) 10-32 x 3/8" Screws. Can be used as Main or Feed-Through distribution

Overview

Main Lug Kit. 400 Amp Standard Mechanical Lug Assembly. For use with 3-Phase PRL1A and PRL2A Panelboards. Wire Range (2) #2–500 kcmil Al/Cu Includes: (2) Lug Assembly for A & C Phase, (1) Lug Assembly for B Phase, (1) Filler Cover, (1) Isolator for B Phase, (1) Isolator Cover, (9) 10-32 x 1-1/4" Screws, (6) Nylon Fasteners and (2) 10-32 x 3/8" Screws. Can be used as Main or Feed-Through distribution

Choices to quickly change feeder breakers in electrical distribution equipment have evolved over the years. While using drawout switchgear with power air circuit breakers remains a highly reliable solution, requests for drawout molded case circuit breakers (MCCBs) have increased. And, customers need a wall-mounted panelboard solution with front-accessibility and front-connected equipment to meet space requirements and application needs.

Also known as: 786687009917, LUGKIT400, CUTLUGKIT400

Specifications

Phase: 3
Amps: 400
Type: Main Lug
Phase: 3
Type: Main Lug
Amps: 400