Panel Board, PRL2A Interior, 100A, 480Y/277VAC, 18 Circuits

Item #: 0356146

Cat #: PRL2A3100X18C

UPC: 786687009467

Company wide:
0 in stock
Documents & Guides
Panelboard Interior, 100 Amp, 480Y/277V AC, 4-Wire, 3-Phase, 14 kAIC, 18-Space, 18-Circuits, Copper Bus, Breaker Type: GHB. Main Breaker/Lug Provision on the Top of the Interior, Feed-Through Provision on Bottom of Interior. ***For use with 36" Can & Trim***

Overview

Panelboard Interior, 100 Amp, 480Y/277V AC, 4-Wire, 3-Phase, 14 kAIC, 18-Space, 18-Circuits, Copper Bus, Breaker Type: GHB. Main Breaker/Lug Provision on the Top of the Interior, Feed-Through Provision on Bottom of Interior. ***For use with 36" Can & Trim***

Eaton’s assembled panelboards are designed for sequence phase connection of branch circuit devices. This allows complete flexibility of circuit arrangement (single-, two- or three-pole) to allow balance of the electrical load on each phase.

Also known as: 786687009467, PRL2A3100X18C, CUTPRL2A3100X18C, Service Panel, panel guts, breaker board

Specifications

Type: Main Breaker
Phase: 3
Volts AC: 480, 277
Spaces: 18
Amps: 100
Circuits: 18
Type: Main Breaker
Volts AC: 480, 277
Amps: 100
Phase: 3
Spaces: 18
Circuits: 18