Panel Board, PRL1A Interior, 225A, 120/208VAC, 30 Circuits

Item #: 0356140

Cat #: PRL1A3225X30C

UPC: 786687009429

Company wide:
0 in stock
Documents & Guides
Panelboard Interior, 225 Amp, 208Y/120V AC, 4-Wire, 3-Wire, 3-Phase, 10 kAIC, 30-Space, 30-Circuit, Copper Bus, Breaker Type: BAB. Main Breaker/Lug Provision on the Top of the Interior, Feed-Through Provision on Bottom of Interior. ***For use with 48" Can & Trim***

Overview

Panelboard Interior, 225 Amp, 208Y/120V AC, 4-Wire, 3-Wire, 3-Phase, 10 kAIC, 30-Space, 30-Circuit, Copper Bus, Breaker Type: BAB. Main Breaker/Lug Provision on the Top of the Interior, Feed-Through Provision on Bottom of Interior. ***For use with 48" Can & Trim***

Eaton’s assembled panelboards are designed for sequence phase connection of branch circuit devices. This allows complete flexibility of circuit arrangement (single-, two- or three-pole) to allow balance of the electrical load on each phase.

Also known as: 786687009429, PRL1A3225X30C, CUTPRL1A3225X30C

Specifications

Type: Main Breaker
Phase: 3
Spaces: 30
Amps: 225
Circuits: 30
Volts AC: 120/208Y
Type: Main Breaker
Spaces: 30
Circuits: 30
Phase: 3
Amps: 225
Volts AC: 120/208Y