Grounding Busbar, w/Insulators and Brackets, NN, 8" x 4" x 0.25"

Item #: 0356112

Cat #: EGBA14408NN

UPC: 782856477433

$ 446.42 EA
Company wide:
0 in stock
Documents & Guides
CAD EGBA14408NN BAR GRD BUS 1

Overview

CAD EGBA14408NN BAR GRD BUS 1

Common earthing point for multiple electrical panels and devices.

Also known as: 782856477433, EGBA14408NN, CADEGBA14408NN

Features & Benefits

  • Provides a convenient, single-point grounding and bonding location
  • Conductors are welded to the bar using a nVent ERICO Cadweld exothermic connection or are mechanically fastened by using lugs
  • Custom bars can be designed and manufactured to customer specifications

Specifications

Material: Copper
Width: 4 in
Length: 8 in
Product Thickness: 0.250 in
Material: Copper
Length: 8 in
Width: 4 in
Product Thickness: 0.250 in