Grounding Busbar, w/Insulators and Brackets, NN, 6" x 4" x 0.25", Tinned

Item #: 0356108

Cat #: EGBA14406NNT

UPC: 782856590248

$ 240.69 EA
Company wide:
0 in stock
Documents & Guides
CAD EGBA14406NNT BAR ASSY GRD

Overview

CAD EGBA14406NNT BAR ASSY GRD

Common earthing point for multiple electrical panels and devices.

Also known as: 782856590248, EGBA14406NNT, CADEGBA14406NNT

Features & Benefits

  • Provides a convenient, single-point grounding and bonding location
  • Conductors are welded to the bar using a nVent ERICO Cadweld exothermic connection or are mechanically fastened by using lugs
  • Custom bars can be designed and manufactured to customer specifications

Specifications

Length: 6 in
Material: Copper
Width: 4 in
Finish: Tin Plated
Product Thickness: 0.250 in
Length: 6 in
Width: 4 in
Product Thickness: 0.250 in
Material: Copper
Finish: Tin Plated