Stamped Bolted Parallel Cable Connector, Copper, Class 1 - Class 2 (4/0 Max)

Item #: 0356104

Cat #: LPC502

UPC: 782856584698

$ 34.06 EA
Company wide:
0 in stock
Documents & Guides
Stamped Bolted Parallel Cable Connector for positive bolt tension cable clamping. This copper Cable Parallel Connector is suitable for Class 1 - Class 2 (4/0 Max) conductor sizes, UL.

Overview

Stamped Bolted Parallel Cable Connector for positive bolt tension cable clamping. This copper Cable Parallel Connector is suitable for Class 1 - Class 2 (4/0 Max) conductor sizes, UL.

Stamped Bolted Parallel Cable Connector for positive bolt tension cable clamping.

Also known as: 782856584698, LPC502, CADLPC502

Features & Benefits

  • For positive bolt tension cable clamping
  • Listed to UL® 96

Specifications

Material: Copper
Height: 1.500 in
Depth: 1.500 in
Width: 1.780 in
Material: Copper
Depth: 1.500 in
Height: 1.500 in
Width: 1.780 in