Lock-Out, No-Tool, Breaker, 1P/2P, Universal, Red

Item #: 0356103

Cat #: PSL-CB

UPC: 074983386376

$ 23.07 EA
Company wide:
3 in stock
Lock-Out, No-Tool, Breaker, 1-Pole, 2-Pole, Universal, Red, Padlockable

Overview

Lock-Out, No-Tool, Breaker, 1-Pole, 2-Pole, Universal, Red, Padlockable

Red, Universal circuit breaker lockout. Quickly locks circuit breakers in the off position using a screwdriver. Compact, universal design fits a wide range of single, double, and triple handle circuit breakers. Accommodates breaker handles 0.3 inch x 0.60 inch (7.6 mm x 15.2 mm) tall and 0.25 inch x 0.44 inch (6.6 mm x 11.2 mm) thick. Easily secured to circuit breaker without modifications or holes in the breaker handle. Constructed of rugged nylon and stainless steel for industrial and harsh applications.

Also known as: 074983386376, PSL-CB, PDTPSLCB, Loto

Specifications

Poles: 3, 2, 1
Mounting: Breaker
Poles: 3, 2, 1
Mounting: Breaker