Grounding Busbar, w/Insulators and Brackets, CC, 36" x 3" x 0.25"

Item #: 0356089

Cat #: EGBA14336CC

UPC: 782856643197

$ 1440.22 EA
Company wide:
0 in stock
Documents & Guides
CAD EGBA14336CC BAR GRD BUS 1

Overview

CAD EGBA14336CC BAR GRD BUS 1

Common earthing point for multiple electrical panels and devices.

Also known as: 782856643197, EGBA14336CC, CADEGBA14336CC

Features & Benefits

  • Provides a convenient, single-point grounding and bonding location
  • Conductors are welded to the bar using a nVent ERICO Cadweld exothermic connection or are mechanically fastened by using lugs
  • Custom bars can be designed and manufactured to customer specifications

Specifications

Width: 3 in
Material: Copper
Length: 36 in
Product Thickness: 0.250 in
Width: 3 in
Length: 36 in
Material: Copper
Product Thickness: 0.250 in