This product has been discontinued.

Snow/Ice Melting G Mat 5'X18", 375W, 240VAC
Item #: 0356081
Cat #: G05X18-2-50
UPC: 013627002869
Company wide:
0
in stock
Discontinued
Documents & Guides
Snow/Ice Melting G Mat 5'X18", 375W, 240VAC
Overview
Snow/Ice Melting G Mat 5'X18", 375W, 240VAC
Also known as: 013627002869, G05X18-2-50, EASG05X18250
Specifications
| Wattage: | 50 |
| Wattage: | 50 |