BAR GRD BUS 1/4 X 3 X 24 LG C11000 CU

Item #: 0356072

Cat #: EGBA14324EC

UPC: 782856690801

$ 985.42 EA
Company wide:
0 in stock
Documents & Guides
BAR GRD BUS 1/4 X 3 X 24 LG C11000 CU

Overview

BAR GRD BUS 1/4 X 3 X 24 LG C11000 CU

Common earthing point for multiple electrical panels and devices.

Also known as: 782856690801, EGBA14324EC, CADEGBA14324EC

Features & Benefits

  • Provides a convenient, single-point grounding and bonding location
  • Conductors are welded to the bar using a nVent ERICO Cadweld exothermic connection or are mechanically fastened by using lugs
  • Custom bars can be designed and manufactured to customer specifications

Specifications

Width: 3 in
Material: Copper
Product Thickness: 0.250 in
Width: 3 in
Product Thickness: 0.250 in
Material: Copper