Grounding Busbar, w/Insulators and Brackets, BB, 20" x 3" x 0.25"

Item #: 0356052

Cat #: EGBA14320BB

UPC: 782856627289

$ 805.61 EA
Company wide:
0 in stock
Documents & Guides
CAD EGBA14320BB BAR GRD BUS 1

Overview

CAD EGBA14320BB BAR GRD BUS 1

Common earthing point for multiple electrical panels and devices.

Also known as: 782856627289, EGBA14320BB, CADEGBA14320BB

Features & Benefits

  • Provides a convenient, single-point grounding and bonding location
  • Conductors are welded to the bar using a nVent ERICO Cadweld exothermic connection or are mechanically fastened by using lugs
  • Custom bars can be designed and manufactured to customer specifications

Specifications

Width: 3 in
Length: 20 in
Material: Copper
Product Thickness: 0.250 in
Width: 3 in
Material: Copper
Length: 20 in
Product Thickness: 0.250 in