BAR GRD BUS 1/4 X 3 X 18 C11000 CU

Item #: 0356050

Cat #: EGBA14318GG

UPC: 782856647843

$ 758.01 EA
Company wide:
0 in stock
Documents & Guides
BAR GRD BUS 1/4 X 3 X 18 C11000 CU

Overview

BAR GRD BUS 1/4 X 3 X 18 C11000 CU

Common earthing point for multiple electrical panels and devices.

Also known as: 782856647843, EGBA14318GG, CADEGBA14318GG

Features & Benefits

  • Provides a convenient, single-point grounding and bonding location
  • Conductors are welded to the bar using a nVent ERICO Cadweld exothermic connection or are mechanically fastened by using lugs
  • Custom bars can be designed and manufactured to customer specifications

Specifications

Width: 3 in
Material: Copper
Product Thickness: 0.250 in
Width: 3 in
Product Thickness: 0.250 in
Material: Copper