Grounding Busbar, w/Insulators and Brackets, DD, 18" x 3" x 0.25"

Item #: 0356048

Cat #: EGBA14318DD

UPC: 782856610953

$ 758.01 EA
Company wide:
0 in stock
Documents & Guides
CAD EGBA14318DD GRD BAR ASSY

Overview

CAD EGBA14318DD GRD BAR ASSY

Common earthing point for multiple electrical panels and devices.

Also known as: 782856610953, EGBA14318DD, CADEGBA14318DD

Features & Benefits

  • Provides a convenient, single-point grounding and bonding location
  • Conductors are welded to the bar using a nVent ERICO Cadweld exothermic connection or are mechanically fastened by using lugs
  • Custom bars can be designed and manufactured to customer specifications

Specifications

Width: 3 in
Material: Copper
Length: 18 in
Product Thickness: 0.250 in
Width: 3 in
Length: 18 in
Material: Copper
Product Thickness: 0.250 in