6" IC/Non-IC Housing, Air-Tight

Item #: 0356045

Cat #: L7XR R6

UPC: 745973789704

$ 23.35 EA
Company wide:
2 in stock
Documents & Guides
6" Housing IC/Non-IC Air Tight, Line Voltage: 120V, Remodel

Overview

6" Housing IC/Non-IC Air Tight, Line Voltage: 120V, Remodel

One-piece aluminum self-flanged can provides maximum structural integrity. J-box has built-in NM-B clamps, ground wire, and snap on/off door for easy wiring. Approved for all ceiling types (including airhandling plenums). Not for pulling wires. One-piece, heavy-gauge, galvanized steel raceway arm/J-box fits easily through ceiling opening. Suitable for ceilings up to 1-1/2" thick. Four (4) factory-installed remodel clips lock housing in place and automatically adjust for ceiling thickness. Socket clips to trim to ensure proper and consistent lamp position.

Also known as: 745973789704, L7XR R6, LITL7XRR6

Specifications

Volts AC: 120
Color: Nickel
Material: Steel
Diameter: 6 in
Volts AC: 120
Material: Steel
Color: Nickel
Diameter: 6 in