Liquidtight Connector, 45°, 1-1/4", Non-Metallic, For Type B

Item #: 0356036

Cat #: NMLT45125

UPC: 018997541253

$ 22.62 EA
Company wide:
24 in stock
Documents & Guides
Liquidtight Connector, 45°, 1-1/4 Inch, Non-Metallic, For Type B

Overview

Liquidtight Connector, 45°, 1-1/4 Inch, Non-Metallic, For Type B

Non Metallic 45 degree connector for use with non metallic liquid tight conduit type B only. 1-1/4" Trade Size.

Also known as: 018997541253, NMLT45125, ARLNMLT45125

Specifications

Diameter: 1 1/4 in
Material: Plastic
Diameter: 1 1/4 in
Material: Plastic